Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP,
- Mfr # N201P-020-BL
- Zoro # G616429438
product price:Â
$
20.99
/ea
Key Features
Cable Jacket Color
Blue
End 2 Connection Type
RJ-45
Cable Length
20 ft
Performance Category
Category 6
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201P-020-BL
- Zoro #
- G616429438
- UPC #
- 37332242488
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 20 ft
- Wire Size
- 23 AWG
Details
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP, Blue, 20 ft. 6.09 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.