Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Green, 50
- Mfr # N201-050-GN
- Zoro # G016427850
product price:Â
$
18.85
/ea
Key Features
Performance Category
Category 6
Cable Jacket Color
Green
End 2 Connection Type
RJ-45
Number of Conductor Pairs
4
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-050-GN
- Zoro #
- G016427850
- UPC #
- 37332173058
- Country of Origin
- China
- Performance Category
- Category 6
- Cable Jacket Color
- Green
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Gender
- Male
- NEC Article and Type
- CM
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 50 ft
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Green, 50 ft. 15.24 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.