Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Gray, 2 ft.
- Mfr # N201-S02-GY
- Zoro # G316427956
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
End 1 Gender
Male
Cable Length
2 ft
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-S02-GY
- Zoro #
- G316427956
- UPC #
- 37332224934
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 28 AWG
Details
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
Description
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Gray, 2 ft. 0.61 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.