Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Solid Core Plenum-Rated UTP CMP PVC Bulk Ethernet Cable, Blue,
- Mfr # N224-01K-BL
- Zoro # G816480529
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Wire Size
23 AWG
Cable Jacket Material
Polyvinyl Chloride
NEC Article and Type
Plenum
Total Number of Conductors - Data Cable
4
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N224-01K-BL
- Zoro #
- G816480529
- UPC #
- 37332168009
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 1000 ft
Details
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- Plenum
- Total Number of Conductors - Data Cable
- 4
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 1 Connection Type
- Bare Wire
- Performance Category
- Category 6
Description
Tripp Lite Series Cat6 Gigabit Solid Core Plenum-Rated UTP CMP PVC Bulk Ethernet Cable, Blue, 1000 ft. 304.8 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.