Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Solid Core UTP PVC Bulk Ethernet Cable, White, 1000 ft. 304.8 m,
- Mfr # N222-01K-WH
- Zoro # G216430193
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
Bare Wire
Cable Length
1000 ft
Cable Jacket Color
White
Wire Size
23 AWG
End 1 Connection Type
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N222-01K-WH
- Zoro #
- G216430193
- UPC #
- 37332167644
- Country of Origin
- Korea, Republic of
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Details
- End 2 Connection Type
- Bare Wire
- Item
- Network Cable
- Cable Jacket Color
- White
- End 1 Connection Type
- Bare Wire
- Performance Category
- Category 6
Description
Tripp Lite Series Cat6 Gigabit Solid Core UTP PVC Bulk Ethernet Cable, White, 1000 ft. 304.8 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.