Tripp Lite Series Cat6 Straight-Through Modular Shielded In-Line Snap-In Coupler with
- Mfr # N235-001-SH-D
- Zoro # G016488011
product price:Â
$
19.15
/ea
Key Features
End 1 Gender
Female
End 1 Connection Type
RJ-45
End 2 Gender
Female
End 2 Connection Type
RJ-45
Cable Jacket Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N235-001-SH-D
- Zoro #
- G016488011
- UPC #
- 37332197207
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Network Adapter
- End 1 Gender
- Female
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Female
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Silver
Description
Tripp Lite Series Cat6 Straight-Through Modular Shielded In-Line Snap-In Coupler with 90-Degree Down-Angled Port RJ45 F/F, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.