Tripp Lite Series Cat6a 10G Molded Ultra-Slim UTP Ethernet Cable RJ45 M/M, Blue, 10 ft. 3.05 m
- Mfr # N261-UR10-BL
- Zoro # G916428421
product price:Â
$
12.89
/ea
Key Features
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
End 1 Connection Type
RJ-45
End 2 Gender
Male
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-UR10-BL
- Zoro #
- G916428421
- UPC #
- 37332257017
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 6a
Dimensions
- Wire Size
- 32 AWG
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.