Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 100 ft.
- Mfr # N261-100-YW
- Zoro # G916427882
product price:Â
$
67.69
/ea
Key Features
Performance Category
Category 6a
NEC Article and Type
CM
End 2 Gender
Male
Wire Size
24 AWG
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-100-YW
- Zoro #
- G916427882
- UPC #
- 37332277626
- Country of Origin
- China
- Performance Category
- Category 6a
- NEC Article and Type
- CM
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 100 ft
Description
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 100 ft. 30.5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.