Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 20 ft.
- Mfr # N261-020-YW
- Zoro # G216428107
product price:Â
$
17.15
/ea
Key Features
End 2 Connection Type
RJ-45
NEC Article and Type
CM
Cable Length
20 ft
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-020-YW
- Zoro #
- G216428107
- UPC #
- 37332277473
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
Dimensions
- Cable Length
- 20 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 20 ft. 6.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.