Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 7 ft.
- Mfr # N261-007-YW
- Zoro # G516428227
product price:Â
$
8.99
/ea
Key Features
End 2 Connection Type
RJ-45
Number of Conductor Pairs
4
End 2 Gender
Male
Wire Size
24 AWG
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-007-YW
- Zoro #
- G516428227
- UPC #
- 37332277350
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 7 ft
Description
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 7 ft. 2.1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.