Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Aqua, 6

  • Mfr # N262-S06-AQ
  • Zoro # G016429939
product price: 
$
9.95
/ea

Key Features

NEC Article and Type
CM
Wire Size
28 AWG
End 2 Connection Type
RJ-45 Network
End 1 Gender
Male
Cable Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N262-S06-AQ
Zoro #
G016429939
UPC #
37332275981
Country of Origin
China

Dimensions

Wire Size
28 AWG
Cable Length
6 ft

Details

NEC Article and Type
CM
End 2 Connection Type
RJ-45 Network
End 1 Gender
Male
End 1 Connection Type
RJ-45 Network
Performance Category
Category 6a
End 2 Gender
Male
Number of Conductor Pairs
4
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Aqua
Item
Network Cable

Description

Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, Aqua, 6 ft. 1.8 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.