Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, White, 3
- Mfr # N262-S03-WH
- Zoro # G516429880
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Performance Category
Category 6a
End 1 Gender
Male
NEC Article and Type
CM
End 2 Connection Type
RJ-45 Network
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-S03-WH
- Zoro #
- G516429880
- UPC #
- 37332275868
- Country of Origin
- China
- Item
- Network Cable
- Performance Category
- Category 6a
- End 1 Gender
- Male
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45 Network
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45 Network
- Cable Jacket Color
- White
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 3 ft
Description
Tripp Lite Series Cat6a 10G Snagless Shielded Slim STP Ethernet Cable RJ45 M/M, PoE, White, 3 ft. 0.9 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.