Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Aqua, 25 ft.
- Mfr # N262-025-AQ
- Zoro # G416428075
product price:Â
$
35.49
/ea
Key Features
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Cable Length
25 ft
End 1 Connection Type
RJ-45
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-025-AQ
- Zoro #
- G416428075
- UPC #
- 37332239631
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- Cable Jacket Color
- Green
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Aqua, 25 ft. 7.62 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.