Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 35 ft.
- Mfr # N262-035-BL
- Zoro # G716480216
product price:Â
$
44.45
/ea
Key Features
Wire Size
26 AWG
Performance Category
Category 6a
End 2 Connection Type
RJ-45
Cable Jacket Color
Blue
Cable Length
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-035-BL
- Zoro #
- G716480216
- UPC #
- 37332205025
- Country of Origin
- China
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 35 ft
Details
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 1 Gender
- Male
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 35 ft. 10.67 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.