Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Gray, 15 ft.
- Mfr # N262-015-GY
- Zoro # G916428377
product price:Â
$
22.89
/ea
Key Features
NEC Article and Type
CM
Performance Category
Category 6a
End 1 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Wire Size
26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-015-GY
- Zoro #
- G916428377
- UPC #
- 37332256829
- Country of Origin
- China
- NEC Article and Type
- CM
- Performance Category
- Category 6a
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Gray
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 15 ft
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Gray, 15 ft. 4.57 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.