Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Gray, 6 ft.
- Mfr # N262-006-GY
- Zoro # G716428454
product price:Â
$
11.95
/ea
Key Features
End 2 Gender
Male
NEC Article and Type
CM
Cable Jacket Color
Gray
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-006-GY
- Zoro #
- G716428454
- UPC #
- 37332256713
- Country of Origin
- China
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Cable Jacket Color
- Gray
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Performance Category
- Category 6a
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 6 ft
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Gray, 6 ft. 1.83 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.