Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Solid Core UTP Bulk Ethernet Cable, CMR Rated, Black, 1000 ft. 305 m
- Mfr # N223-01K-BK
- Zoro # G916429305
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Cable Jacket Color
Black
Performance Category
Category 6a
End 1 Connection Type
Bare Wire
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N223-01K-BK
- Zoro #
- G916429305
- UPC #
- 37332278388
- Country of Origin
- China
- Cable Jacket Color
- Black
- Performance Category
- Category 6a
- End 1 Connection Type
- Bare Wire
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- Bare Wire
- NEC Article and Type
- CMR
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.