Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, Black, 10 ft. 3.1 m
- Mfr # N272-F10-BK
- Zoro # G516428579
product price:Â
$
22.59
/ea
Key Features
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
End 1 Gender
Male
End 2 Connection Type
RJ-45Male
End 1 Connection Type
RJ-45Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-F10-BK
- Zoro #
- G516428579
- UPC #
- 37332281821
- Country of Origin
- China
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45Male
- End 1 Connection Type
- RJ-45Male
- Item
- Network Cable
- Cable Jacket Color
- Black
- NEC Article and Type
- CM
- Performance Category
- Category 8
- Number of Conductor Pairs
- 4
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.