Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, Blue, 12 ft. 3.7 m
- Mfr # N272-F12-BL
- Zoro # G616428509
product price:Â
$
26.89
/ea
Key Features
Number of Conductor Pairs
4
End 2 Connection Type
RJ-45
Wire Size
26 AWG
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-F12-BL
- Zoro #
- G616428509
- UPC #
- 37332281869
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 8
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.