Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 10 m 32.8
- Mfr # N272L-F10M-BL
- Zoro # G716428577
product price:Â
$
79.19
/ea
Key Features
NEC Article and Type
LSZH
End 2 Gender
Male
End 2 Connection Type
RJ-45Male
Wire Size
26 AWG
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272L-F10M-BL
- Zoro #
- G716428577
- UPC #
- 37332282026
- Country of Origin
- China
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 32.80 ft
Details
- NEC Article and Type
- LSZH
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45Male
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Blue
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 8
- End 1 Connection Type
- RJ-45Male
Description
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 10 m 32.8 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.