Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 7 m 23 ft.
- Mfr # N272L-F07M-BL
- Zoro # G816428620
product price:Â
$
53.19
/ea
Key Features
End 2 Connection Type
RJ-45Male
End 2 Gender
Male
Number of Conductor Pairs
4
Wire Size
26 AWG
End 1 Connection Type
RJ-45Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272L-F07M-BL
- Zoro #
- G816428620
- UPC #
- 37332282002
- Country of Origin
- China
- End 2 Connection Type
- RJ-45Male
- Item
- Network Cable
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45Male
- Performance Category
- Category 8
- End 1 Gender
- Male
- NEC Article and Type
- FT2
- Cable Jacket Color
- Blue
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 23 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.