Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, White, 15 ft. 4.6 m
- Mfr # N272-F15-WH
- Zoro # G216428572
product price:Â
$
30.59
/ea
Key Features
End 2 Connection Type
RJ-45
Cable Length
15 ft
End 1 Connection Type
RJ-45
End 1 Gender
Male
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272-F15-WH
- Zoro #
- G216428572
- UPC #
- 37332281906
- Country of Origin
- China
Dimensions
- Cable Length
- 15 ft
- Wire Size
- 26 AWG
Details
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- White
- Item
- Network Cable
- Number of Conductor Pairs
- 4
- NEC Article and Type
- CM
- Performance Category
- Category 8
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.