Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, White, 6 ft. 1.8 m
- Mfr # N272-F06-WH
- Zoro # G816428378
product price:Â
$
15.29
/ea
Key Features
Cable Jacket Color
White
Performance Category
Category 8
End 1 Connection Type
RJ-45Male
End 2 Gender
Male
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272-F06-WH
- Zoro #
- G816428378
- UPC #
- 37332281784
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Wire Size
- 26 AWG
Details
- Cable Jacket Color
- White
- Performance Category
- Category 8
- End 1 Connection Type
- RJ-45Male
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45Male
- Number of Conductor Pairs
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.