Shop EATON
See all product information
Create Account
Tripp Lite Series DisplayPort to VGA Active Adapter Video Converter M/F, 6-in. 15.24 cm, 50, Adapter
- Mfr # P134-06N-VGA-BP
- Zoro # G516440519
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6 in
Color
Black
Cable Type
DisplayPort/VGA
Features
Eyefinity Technology, Active
Device Supported
PC, Video Device, Notebook, Chromebook, Computer, TV, Projector, Graphics Card, MacBook, Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P134-06N-VGA-BP
- Zoro #
- G516440519
- UPC #
- 37332237712
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 6 in
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- Eyefinity Technology, Active
- Device Supported
- PC, Video Device, Notebook, Chromebook, Computer, TV, Projector, Graphics Card, MacBook, Monitor
- Connection A
- 1 x DisplayPort 1.1a Digital Audio/Video - Male
- Material
- ABS
- Environmentally Friendly
- Yes
- Connection B
- 1 x 15-pin HD-15 - Female
- Finish
- Nickel
- Supported Resolution
- 1920 x 1200
Description
Tripp Lite Series DisplayPort to VGA Active Adapter Video Converter M/F, 6-in. 15.24 cm, 50 Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.