
Tripp Lite Series DisplayPort to VGA Active Adapter Video Converter M/F, 6-in. 15.24 cm, Adapter
Mfr # P134-06N-VGA
Zoro # G016424903
product price:Â $30.95
/eaKey Features
Cable Length
6 in
Connection B
15-pin HD-15 - Female
Conductor Material
Copper
Supported Resolution
1920 x 1200
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P134-06N-VGA
Zoro #
G016424903
UPC #
37332159151
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Connection B
15-pin HD-15 - Female
Conductor Material
Copper
Supported Resolution
1920 x 1200
Environmentally Friendly
Yes
Device Supported
Computer, Monitor, PC
Color
Black
Features
Active, Plug & Play
Shielded
Yes
Item
Video Cable
Connection A
6-pin DisplayPort 1.2 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.