Tripp Lite Series Down-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle Down M to
- Mfr # N204-005-BL-DN
- Zoro # G616480668
product price:Â
$
9.45
/ea
Key Features
End 2 Gender
Male
End 1 Gender
Male
End 1 Connection Type
RJ-45
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N204-005-BL-DN
- Zoro #
- G616480668
- UPC #
- 37332167545
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
Details
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Color
- Blue
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
Description
Tripp Lite Series Down-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle Down M to RJ45 M, Blue, 5 ft. 1.52 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.