
Tripp Lite Series Dual-Band USB Wi-Fi Adapter - 2.4 GHz and 5 GHz
Mfr # U263-AC600
Zoro # G816440400
product price:Â $29.35
/eaKey Features
Width
0.6 in
UNII Maximum Frequency
5 GHz
Height
0.2 in
ISM Maximum Frequency
2.40 GHz
Form Factor
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U263-AC600
Zoro #
G816440400
UPC #
37332259738
Country of Origin
Philippines
Dimensions
Width
0.6 in
Height
0.2 in
Details
UNII Maximum Frequency
5 GHz
ISM Maximum Frequency
2.40 GHz
Form Factor
External
Wireless Transmission Speed
583-Mbit/s
Device Supported
Desktop Computer, Notebook, Tablet
Item
Wi-Fi Adapter
Host Interface
USB 2.0 Type A
UNII Band
Yes
Includes
Dual-Band USB Wi-Fi Adapter - 2.4 GHz and 5 GHz, Owner's Manual
Wi-Fi Generation
Wi-Fi 5
ISM Band
Yes
Environmentally Friendly
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.