Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Multimode 50/125 Fiber Patch Cable LC/LC, 6M 20 ft.
- Mfr # N520-06M
- Zoro # G316430024
product price:Â
$
20.49
/ea
Key Features
End 1 Connection Type
LC Network - Male
Mode
Multi Mode
Jacket Color
Orange
Core Dimension
50 µm
Standards
FDDI-Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N520-06M
- Zoro #
- G316430024
- UPC #
- 37332149244
- Country of Origin
- China
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 20 ft
- Clad Dimension
- 125 µm
Details
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Orange
- Standards
- FDDI-Rated
- Features
- Zip Cord
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.