Tripp Lite Series Duplex Multimode 62.5/125 Fiber Patch Cable SC/ST, 1M 3 ft.
- Mfr # N304-003
- Zoro # G616428899
product price:Â
$
12.79
/ea
Key Features
End 1 Connection Type
ST - Male
Cable Length
3 ft
End 2 Connection Type
SC Network - Male
Jacket Type
LSZH
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N304-003
- Zoro #
- G616428899
- UPC #
- 37332013248
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- End 1 Connection Type
- ST - Male
- End 2 Connection Type
- SC Network - Male
- Jacket Type
- LSZH
- Color
- White
- Jacket Color
- Orange
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.