This item is Discontinued.

Eaton Tripp Lite Series Enclosure for 28 High-Density Fiber Cassettes, 4U N482-04U

Tripp Lite Series Enclosure for 28 High-Density Fiber Cassettes, 4U (Discontinued)

  • Mfr # N482-04U
  • Zoro # G716471290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N482-04U
Zoro #
G716471290
UPC #
37332262813
Country of Origin
China

Dimensions

Depth
16.9 in

Details

Environmentally Friendly
Yes
Color
Black, Silver
Form Factor
Rack-mountable
Material
Plastic, Steel
Compatible With
Tripp Lite N482-Series Fiber Cassettes
Item
Fiber Enclosure
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.