This item is Discontinued.

This item is Discontinued.
Tripp Lite Series Fiber TAP Cassette - Singlemode, 8-Fiber MPO to MPO, 4 Monitoring Ports, (Discontinued)
Mfr #
N482TAP-4SM73M8
Zoro #
G216479253
UPC # 37332262615
Country of Origin China
Category Networking Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N482TAP-4SM73M8
Zoro #
G216479253
UPC #
37332262615
Country of Origin
China
Dimensions
Width
3.5 in
Height
4.7 in
Details
Item
Network Patch Panel
Environmentally Friendly
Yes
Number of Ports
12
Includes
N482TAP-4SM73M8 Singlemode TAP Cassette, 70/30, Quick Start Guide
Description
Tripp Lite Series Fiber TAP Cassette - Singlemode, 8-Fiber MPO to MPO, 4 Monitoring Ports, 70/30 Split
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.