Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series Fixed TV Wall Mount 32-55IN , Heavy Duty, Security, Televisions & Monitors -

  • Mfr # DWFSC3255MUL

  • Zoro # G316440115


product price: $65.45
/ea

Key Features

Width
17.30 in
Mounting Pattern
400 x 400, 400 x 200, 200 x 200, 300 x 300
Device Supported
Flat Panel Display, TV, Monitor
Maximum Screen Size Supported
55 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWFSC3255MUL
Zoro #
G316440115
UPC #
37332213716
Country of Origin
China

Dimensions

Width
17.30 in
Maximum Screen Size Supported
55 in
Depth
1 in
Height
20.30 in
Screen Size
30 - 39 Inch, 50 - 59 Inch

Details

Item
Standard wallmount monitor mount
Mounting Pattern
400 x 400, 400 x 200, 200 x 200, 300 x 300
Device Supported
Flat Panel Display, TV, Monitor
Includes
Wall Plate, 2 x Adapter Brackets, Security Bar, 2 x End Caps, 4 x End Cap Screws, 4 x M5 x 14 Screws, 4 x M6 x 14 Screws, 4 x M6 x 30 Screws, 4 x M8 x 30 Screws, 4 x M8 x 50 Screws, 4 x Washers, 8 x Small Spacers, 8 x Large Spacers, 4 x Anchor Bolts, 4 x Concrete Anchors, 4 x 20 mm Washers, Combination Lock, Hex Key, Owner's Manual
Number of Displays Supported
1
Environmentally Friendly
Yes
Features
Tools Necessary, Assembly Required, Security Lock, UL Certified
Standards
UL Listed
Motion
Fixed
Color
Black
For Use With
Monitor/HDTV
VESA Pattern
200x400, 400x200, 200x200, 300x300, 300x400, 200x300, 400x400, 300x200, 400x300
Number of Displays
1
Mounting
Wall
Load Capacity
150 lb
Material
Steel

Description

Tripp Lite Series Fixed TV Wall Mount 32-55IN , Heavy Duty, Security, Televisions & Monitors - Flat/Curved, UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.