Tripp Lite Series Fixed TV Wall Mount for 37" to 80" Displays
- Mfr # DWF3780X
- Zoro # G916440089
product price:Â
$
41.99
/ea
Key Features
Color
Black
Height
16-1/2 in
Width
25.2 in
Finish
Powder Coated
Material
Steel, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWF3780X
- Zoro #
- G916440089
- UPC #
- 37332266101
- Country of Origin
- China
Dimensions
- Height
- 16-1/2 in
- Width
- 25.2 in
- Maximum Screen Size Supported
- 80 in
- Depth
- 1.50 in
- Minimum Screen Size Supported
- 37 in
Details
- Item
- Wall Mount
- Color
- Black
- Finish
- Powder Coated
- Material
- Steel, Metal
- Features
- Bubble Level, Leveling System, Heavy Duty, Durable, Quick Release Mechanism, Spring Lock, Adjustable
- Mount Profile
- Low Profile
- Includes
- DWF3780X Fixed TV Wall Mount, Mounting hardware, Owner's manual
- Durability
- Scratch Resistant
- Environmentally Friendly
- Yes
- Device Supported
- HDTV, Home Theater, Monitor, TV, Curved Screen Display, Flat Panel Display
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 600 x 200, 600 x 400, 400 x 300, 150 x 150, 200 x 400, 300 x 200, 200 x 100, 400 x 600, 150 x 100, 200 x 200, 350 x 350, 300 x 300, 600 x 300, 400 x 200
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.