Tripp Lite Series Fixed Wall Mount for 13" to 27" TVs and Monitors
- Mfr # DWF1327M
- Zoro # G416440107
product price:Â
$
20.75
/ea
Key Features
Color
Black
Material
Metal
Device Supported
Flat Panel Display
Number of Displays Supported
1
Compatibility
LCD TV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWF1327M
- Zoro #
- G416440107
- UPC #
- 37332183484
- Country of Origin
- China
Dimensions
- Minimum Screen Size Supported
- 13 in
- Maximum Screen Size Supported
- 27 in
Details
- Item
- Wall Mount
- Color
- Black
- Material
- Metal
- Device Supported
- Flat Panel Display
- Number of Displays Supported
- 1
- Compatibility
- LCD TV
- Features
- Durable
- Environmentally Friendly
- Yes
- Maximum Load Capacity
- 88 lb
- Includes
- Fixed Wall Mount for 13" to 27" Flat-Screen Displays, Mounting Hardware, Owner's Manual
- Durability
- Scratch Resistant
- Mounting Pattern
- 100 x 100, 75 x 75, 50 x 50
- VESA Mount Compatible
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.