Tripp Lite Series Fixed Wall Mount for 45" to 85" TVs and Monitors
- Mfr # DWF4585X
- Zoro # G316440108
product price:Â
$
90.89
/ea
Key Features
Color
Black
Height
17.32 in
Width
33.4 in
Material
Metal
Compatibility
45" to 85" Flat-Screen Displays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWF4585X
- Zoro #
- G316440108
- UPC #
- 37332186478
- Country of Origin
- China
Dimensions
- Height
- 17.32 in
- Width
- 33.4 in
- Minimum Screen Size Supported
- 45 in
- Maximum Screen Size Supported
- 85 in
- Depth
- 1.42 in
Details
- Item
- Wall Mount
- Color
- Black
- Material
- Metal
- Compatibility
- 45" to 85" Flat-Screen Displays
- Device Supported
- Flat Panel Display
- Features
- Horizontal Adjustment, Durable, Flexible, Bubble Level
- Includes
- Fixed Wall Mount for 45" to 85" Flat-Screen Displays, Mounting Hardware, Owner's Manual
- Mounting Pattern
- 300 x 300, 400 x 400, 200 x 200, 400 x 200, 600 x 400, 800 x 400
- Maximum Load Capacity
- 200 lb
- Durability
- Scratch Resistant
- Number of Displays Supported
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.