
Tripp Lite Series Fixed Wall Mount for 60IN to 100IN TVs and Monitors, UL Certified
Mfr # DWF60100XX
Zoro # G416440084
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
350 lb
Width
39.72 in
Includes
Fixed Wall Mount for 60" to 100" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Maximum Screen Size Supported
100 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWF60100XX
Zoro #
G416440084
UPC #
37332186676
Country of Origin
China
Dimensions
Width
39.72 in
Maximum Screen Size Supported
100 in
Depth
1.25 in
Minimum Screen Size Supported
60 in
Height
24 in
Details
Maximum Load Capacity
350 lb
Includes
Fixed Wall Mount for 60" to 100" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Device Supported
Flat Panel Display
Item
Wall Mount
Material
Metal
Number of Displays Supported
1
Mounting Pattern
900 x 600, 400 x 400, 300 x 300, 800 x 600, 600 x 400, 800 x 400, 200 x 200, 400 x 200
Color
Black
Durability
Scratch Resistant
Compatibility
60" to 100" Flat-Screen Displays
Features
Bubble Level, Durable
VESA Mount Compatible
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.