Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series Frame End Kit for Hot/Cold Aisle Containment System

  • Mfr # SRCTMTFRM

  • Zoro # G716471139


product price: $1,122.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Compatible With
Tripp Lite Hot/Cold Aisle Containment System
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2x Frame uprights, 2 x Frame crossbars, Outer aisle endcap, Inner aisle endcap, Temporary frame support bracket, 4 x Floor mounting brackets, 4 x Crossbeam connection brackets, 2 x Horizontal endcap mounting brackets, 4 x Vertical endcap mounting brackets, 2 x Sliding door adjustment brackets, 4 x M5 x 10 Phillips screws, 76 x M6 x 16 Phillips screws, 8 x M8 x 20 Phillips screws, 48 x M6 external tooth lock washers, 8 x M8 external tooth lock washers, Installation guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTFRM
Zoro #
G716471139
UPC #
37332240279
Country of Origin
China

Details

Item
Frame End Kit
Compatible With
Tripp Lite Hot/Cold Aisle Containment System
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2x Frame uprights, 2 x Frame crossbars, Outer aisle endcap, Inner aisle endcap, Temporary frame support bracket, 4 x Floor mounting brackets, 4 x Crossbeam connection brackets, 2 x Horizontal endcap mounting brackets, 4 x Vertical endcap mounting brackets, 2 x Sliding door adjustment brackets, 4 x M5 x 10 Phillips screws, 76 x M6 x 16 Phillips screws, 8 x M8 x 20 Phillips screws, 48 x M6 external tooth lock washers, 8 x M8 external tooth lock washers, Installation guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.