Shop EATON
See all product information
Create Account
Tripp Lite Series Full-Motion Desktop Clamp for Laptop and 17" to 32" Monitor, Aluminum, TAA
- Mfr # DDR1732NBMTAA
- Zoro # G416470852
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Steel
Width
15.7 in
Depth
23.3 in
Height
24.8 in
Maximum Load Capacity
12.20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDR1732NBMTAA
- Zoro #
- G416470852
- UPC #
- 37332279682
- Country of Origin
- Taiwan, Province of China
- Item
- Clamp Mount
- Material
- Aluminum, Steel
- Maximum Load Capacity
- 12.20 lb
- Mounting Pattern
- 100 x 100, 75 x 75
- Package Contents
- Full-Motion Desktop Clamp for Laptop and 17" to 32" Monitor, Aluminum, TAA, Assembly Hardware, Owner's Manual
- Environmentally Friendly
- Yes
- Device Supported
- Monitor, Flat Panel Display, Notebook, HDTV
- Minimum Load Capacity
- 5.50 lb
- Color
- Silver
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 3, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Features
- Full Motion, 360° Rotation, Ventilation, Cord Management, Sturdy, Durable, Rotate, Swivel, Ergonomic, Tilt, Adjustable, Cable Management, 180° Swivel, Notebook Tray, Reduced Glare, Flexible Arm
- VESA Mount Compatible
- Yes
- Number of Displays Supported
- 1
Dimensions
- Width
- 15.7 in
- Depth
- 23.3 in
- Height
- 24.8 in
- Maximum Screen Size Supported
- 32 in
- Minimum Screen Size Supported
- 17 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.