Zoro Homepage

Tripp Lite Series Full-Motion Smartphone and Tablet Desktop Mount, White

  • Mfr # DMTB413

  • Zoro # G016470580


product price: $51.19
/ea

Key Features

Height
13 in
Color
White
Assembly Required
Yes
Depth
6.30 in
Device Supported
iPad, Mobile Device, Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTB413
Zoro #
G016470580
UPC #
37332278784
Country of Origin
China

Dimensions

Height
13 in
Depth
6.30 in
Minimum Screen Size Supported
4.70 in
Width
6.30 in
Maximum Screen Size Supported
12.90 in

Details

Color
White
Assembly Required
Yes
Device Supported
iPad, Mobile Device, Tablet, Smartphone
Item
Desk Mount
Features
-160° to 210° Tilt, Full Motion, Rotate, 180° Rotation, +/- 52° Tilt, Swivel
Mount Profile
Low Profile
Environmentally Friendly
Yes
Material
Plastic, Metal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
DMTB413 Desktop Smartphone and Tablet Mount, Installation Hardware, Installation Instructions
Maximum Load Capacity
2.20 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.