Tripp Lite series HDBaseT-USB3 over Cat6a Extender Kit 4 USB-A 3.2 Gen 1 Ports PoC RS-232 TAA
Mfr # BHDBT3-USB
Zoro # G221703961
product price:Â $694.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Distance
328.08 ft
Maximum Data Transfer Rate
640-MB/s
Maximum Extended Range
328.08 ft
USB
Yes
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BHDBT3-USB
Zoro #
G221703961
UPC #
037332291141
Country of Origin
China
Details
Maximum Operating Distance
328.08 ft
Maximum Data Transfer Rate
640-MB/s
Maximum Extended Range
328.08 ft
USB
Yes
Item
USB Extender
Network (RJ-45)
Yes
Number of USB Ports
7
Color
Black
Number of Network (RJ-45) Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.