
Tripp Lite Series Heavy-Duty Fixed Security TV Wall Mount for 45-70IN TVs & Monitors - Flat
Mfr # DWFPSC4570M
Zoro # G916426243
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Includes
Maximum Screen Size Supported
70 in
Color
Black
Environmentally Friendly
Yes
Device Supported
Monitor, Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWFPSC4570M
Zoro #
G916426243
UPC #
37332238535
Country of Origin
China
Dimensions
Maximum Screen Size Supported
70 in
Details
Includes
Color
Black
Environmentally Friendly
Yes
Item
Wall Mount
Device Supported
Monitor, Flat Panel Display
Mounting Pattern
400 x 600, 200 x 400, 300 x 300, 400 x 400, 200 x 200
Number of Displays Supported
1
Description
Tripp Lite Series Heavy-Duty Fixed Security TV Wall Mount for 45-70IN TVs & Monitors - Flat Screen, Portrait Mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.