Tripp Lite Series Heavy-Duty Tilt Security TV Wall Mount for 45-55IN TVs & Monitors - Flat

  • Mfr # DWTPSC4555M

  • Zoro # G716426252


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
55 in
Maximum Load Capacity
110.23 lb
Includes
Wall Plate, 2 x Extension Brackets, 2 x Adapter Brackets, Security Bar, 8 x M6 x 6 Screws, 4 x M5 x 14 Screws, 4 x M6 x 14 Screws, 4 x M6 x 30 Screws, 4 x M8 x 30 Screws, 4 x M8 x 50 Screws, 4 x Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Anchor Bolts, 6 x Concrete Anchors, 6 x D6 Washers, 2 x D8 Washers, Safety Pin, Hex Key, Combination Lock, Owner's Manual
Number of Displays Supported
1
Mounting Pattern
200 x 200, 400 x 400, 400 x 600, 200 x 400, 200 x 300, 300 x 300, 300 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTPSC4555M
Zoro #
G716426252
UPC #
37332238542
Country of Origin
China

Dimensions

Maximum Screen Size Supported
55 in

Details

Item
Wall Mount
Maximum Load Capacity
110.23 lb
Includes
Wall Plate, 2 x Extension Brackets, 2 x Adapter Brackets, Security Bar, 8 x M6 x 6 Screws, 4 x M5 x 14 Screws, 4 x M6 x 14 Screws, 4 x M6 x 30 Screws, 4 x M8 x 30 Screws, 4 x M8 x 50 Screws, 4 x Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Anchor Bolts, 6 x Concrete Anchors, 6 x D6 Washers, 2 x D8 Washers, Safety Pin, Hex Key, Combination Lock, Owner's Manual
Number of Displays Supported
1
Mounting Pattern
200 x 200, 400 x 400, 400 x 600, 200 x 400, 200 x 300, 300 x 300, 300 x 400
Environmentally Friendly
Yes
Material
Steel
Device Supported
Flat Panel Display, Monitor

Description

Tripp Lite Series Heavy-Duty Tilt Security TV Wall Mount for 45-55IN TVs & Monitors - Flat Screen, Portrait Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.