Shop EATON
See all product information
Create Account
Tripp Lite Series Heavy-Duty Tilt Wall Mount for 26IN to 70IN Curved or Flat-Screen Displays
- Mfr # DWT2670XE
- Zoro # G316553143
product price:Â
$
66.55
/ea
Key Features
Material
Steel
Width
17.2 in
Depth
1-1/2 in
Height
16.54 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 3, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT2670XE
- Zoro #
- G316553143
- UPC #
- 37332275776
- Country of Origin
- China
Dimensions
- Width
- 17.2 in
- Depth
- 1-1/2 in
- Height
- 16.54 in
- Minimum Screen Size Supported
- 26 in
- Maximum Screen Size Supported
- 70 in
Details
- Item
- Wall Mount
- Material
- Steel
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 3, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Durability
- Scratch Resistant
- Package Contents
- Heavy-Duty Tilt Wall Mount for 26" to 70" Curved or Flat-Screen Displays, Mounting hardware, Owner's manual
- Mounting Pattern
- 75 x 75, 150 x 150, 200 x 100, 300 x 200, 400 x 300, 350 x 350, 100 x 100, 150 x 100, 300 x 300, 200 x 200, 50 x 50, 100 x 150, 200 x 400, 400 x 200, 400 x 400, 100 x 200
- Number of Displays Supported
- 1
- Mount Profile
- Low Profile
- Environmentally Friendly
- Yes
- Finishing
- Black Powder Coat
- Device Supported
- Curved Screen Display, Monitor, HDTV, Flat Panel Display
- Maximum Load Capacity
- 165 lb
- Color
- Black
- Features
- Spring Lock, Heavy Duty, Tilt, Quick Release Mechanism, Adjustable Angle, -8°/0° Tilt, Horizontal Adjustment
- VESA Mount Compatible
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.