Tripp Lite Series Heavy-Duty Tilt Wall Mount for 32" to 80" Curved or Flat-Screen Displays
- Mfr # DWT3280X
- Zoro # G216470571
product price:Â
$
99.99
/ea
Key Features
Material
Steel
Width
25.20 in
Depth
1.50 in
Height
16.50 in
Maximum Screen Size Supported
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWT3280X
- Zoro #
- G216470571
- UPC #
- 37332275783
- Country of Origin
- China
- Item
- Wall Mount
- Material
- Steel
- Features
- Horizontal Adjustment, -8°/0° Tilt, Spring Lock, Reduced Glare, Adjustable Angle, Quick Release Mechanism, Heavy Duty
- Color
- Black
- Durability
- Scratch Resistant
- VESA Mount Compatible
- Yes
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 3
- Finishing
- Black Powder Coat
- Mounting Pattern
- 300 x 200, 200 x 200, 600 x 400, 300 x 300, 350 x 350, 200 x 100, 600 x 200, 150 x 100, 400 x 200, 150 x 150, 200 x 400, 400 x 300, 600 x 300, 400 x 400
- Environmentally Friendly
- Yes
- Device Supported
- Monitor, Flat Panel Display, HDTV, Curved Screen Display
- Maximum Load Capacity
- 32 lb
- Mount Profile
- Low Profile
- Package Contents
- Heavy-Duty Tilt Wall Mount for 32" to 80" Curved or Flat-Screen Displays, Mounting hardware, Owner's manual
- Number of Displays Supported
- 1
Dimensions
- Width
- 25.20 in
- Depth
- 1.50 in
- Height
- 16.50 in
- Maximum Screen Size Supported
- 80 in
- Minimum Screen Size Supported
- 32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.