Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series Height-Adjustable TV Wall Mount for 50IN to 70IN Flat-Panel Interactive Displays

  • Mfr # DWM5070HD

  • Zoro # G516440113


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Number of Displays Supported
1
Durability
Scratch Resistant
Width
33.07 in
Maximum Screen Size Supported
70 in
Includes
DWM5070HD Height-Adjustable TV Wall Mount, Mounting hardware, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM5070HD
Zoro #
G516440113
UPC #
37332268822
Country of Origin
China

Dimensions

Width
33.07 in
Maximum Screen Size Supported
70 in
Minimum Extended Height
15.70 in
Minimum Screen Size Supported
50 in
Depth
5 in
Height
40.94 in

Details

Number of Displays Supported
1
Durability
Scratch Resistant
Includes
DWM5070HD Height-Adjustable TV Wall Mount, Mounting hardware, Owner's manual
Item
Wall Mount
Features
Durable, Adjustable, Heavy Duty, Compact, Full Motion
Device Supported
Whiteboard, Interactive Display, HDTV, Monitor, Flat Panel Display, TV
Mounting Pattern
800 x 400, 700 x 400, 800 x 600, 600 x 400, 400 x 600, 800 x 500, 200 x 300, 300 x 200, 400 x 200, 300 x 300, 300 x 400, 600 x 600, 600 x 300, 400 x 500, 200 x 400, 700 x 500, 200 x 200, 400 x 400, 400 x 300, 700 x 600, 600 x 500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.