Zoro Homepage

Tripp Lite Series Height-Adjustable TV Wall Mount for 70IN to 90IN Flat-Panel Interactive Displays

  • Mfr # DWM7090HD

  • Zoro # G516440083


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Durability
Scratch Resistant
Width
33.10 in
Device Supported
Interactive Display, Flat Panel Display, HDTV, TV, Whiteboard, Monitor
Mounting Pattern
200 x 400, 400 x 500, 700 x 500, 200 x 300, 800 x 600, 300 x 400, 600 x 300, 600 x 400, 400 x 600, 200 x 200, 600 x 600, 400 x 200, 300 x 300, 800 x 400, 600 x 500, 700 x 600, 300 x 200, 400 x 300, 800 x 500, 700 x 400
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWM7090HD
Zoro #
G516440083
UPC #
10037300000000
Country of Origin
China

Dimensions

Width
33.10 in
Depth
5 in
Minimum Screen Size Supported
70 in
Height
40.94 in
Minimum Extended Height
15.70 in
Maximum Screen Size Supported
90 in

Details

Durability
Scratch Resistant
Device Supported
Interactive Display, Flat Panel Display, HDTV, TV, Whiteboard, Monitor
Mounting Pattern
200 x 400, 400 x 500, 700 x 500, 200 x 300, 800 x 600, 300 x 400, 600 x 300, 600 x 400, 400 x 600, 200 x 200, 600 x 600, 400 x 200, 300 x 300, 800 x 400, 600 x 500, 700 x 600, 300 x 200, 400 x 300, 800 x 500, 700 x 400
Features
Durable, Full Motion, Compact, Heavy Duty, Adjustable
Number of Displays Supported
1
Item
Wall Mount
Includes
DWM7090HD Height-Adjustable TV Wall Mount, Mounting hardware, Owner's manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.