Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPP LITE SERIES IN-ROW COOLER FOR SERVER RACKS - 33,000 BTU (9.7 KW), 20

  • Mfr # SRCOOL33K

  • Zoro # G421696292


product price: $15,739.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Product Functions
Cooler
Width
23.8 in
Input Voltage
220 V AC
Refrigerant
R-410A
Height
78.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOL33K
Zoro #
G421696292
UPC #
-
Country of Origin
China

Dimensions

Width
23.8 in
Height
78.5 in
Depth
48 in

Details

Product Functions
Cooler
Input Voltage
220 V AC
Refrigerant
R-410A
Item
Floor Standing Air Conditioner
Dehumidification Rate
157.7-mL/min
Dehumidifier
Yes
Color
Black
Package Contents
SRCOOL33K Floor Standing Air Conditioner, Input Cordset, 4 x Hot Exhaust Air Removal Tube, Unloading Ramps, Warranty Information, Instruction Manual
Cooling Capacity
9671.35 W

Description

8/240V, 42U, ADVANCED NETWORK MONITORING KEEPS YOU IN TOUCH 24/7, ONE-YEAR WARRA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.