Shop EATON
See all product information
Create Account
Tripp Lite Series Industrial Cat5e/Cat6 STP Ethernet Cable - RJ45 M/M, CMX Outdoor, IP68, 26
- Mfr # N206-PC10-IND
- Zoro # G716428010
product price:Â
$
27.15
/ea
Key Features
Wire Size
26 AWG
Cable Length
10 ft
Cable Jacket Color
Black
Performance Category
Category 5e/Category 6
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N206-PC10-IND
- Zoro #
- G716428010
- UPC #
- 37332206305
- Country of Origin
- Taiwan, Province of China
- Cable Jacket Color
- Black
- Performance Category
- Category 5e/Category 6
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 10 ft
Description
Tripp Lite Series Industrial Cat5e/Cat6 STP Ethernet Cable - RJ45 M/M, CMX Outdoor, IP68, 26 AWG, TAA, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.