Shop EATON
See all product information
Create Account
Tripp Lite Series Industrial Cat5e/Cat6 STP Ethernet Cable - RJ45 M/M, CMX Outdoor, IP68, 26
- Mfr # N206-PC50-IND
- Zoro # G816427937
product price:Â
$
88.85
/ea
Key Features
Cable Jacket Color
Black
Cable Length
50 ft
End 1 Gender
Male
End 2 Connection Type
RJ-45
Wire Size
26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N206-PC50-IND
- Zoro #
- G816427937
- UPC #
- 37332206312
- Country of Origin
- Taiwan, Province of China
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 5e/Category 6
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
Dimensions
- Cable Length
- 50 ft
- Wire Size
- 26 AWG
Description
Tripp Lite Series Industrial Cat5e/Cat6 STP Ethernet Cable - RJ45 M/M, CMX Outdoor, IP68, 26 AWG, TAA, 50 ft. 15.24 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.