Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series Interactive Flat-Panel Touchscreen Display with PC, 4K at 60 Hz, UHD, 65 in.

  • Mfr # DMTP65OPS

  • Zoro # G416423827


product price: $4,424.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Number of Network (RJ-45) Ports
2
Height
36.7"
Scan Format
2160p
Screen Resolution
3840 x 2160
Operating System
Android 6.0 Marshmallow, Windows 10 Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTP65OPS
Zoro #
G416423827
UPC #
37332257901
Country of Origin
Korea, Republic of

Dimensions

Height
36.7"
Viewable Screen Size
65"
Color Depth
10-bit
Width
58.7"
Depth
3.6"

Details

Number of Network (RJ-45) Ports
2
Scan Format
2160p
Screen Resolution
3840 x 2160
Operating System
Android 6.0 Marshmallow, Windows 10 Pro
Tempered Glass
Yes
Speakers
Yes
Material
Tempered Glass
RMS Output Power
20 W
Number of Touch Points
20
Network (RJ-45)
Yes
Package Contents
Interactive Flat-Panel Touchscreen Display with PC, 4K @ 60 Hz, UHD, 65 in., Detachable HD webcam, 2 x Stylus pens with replacement tips, 4 x Wi-fi antennas, large, 2 x Wi-fi antennas, small, Remote control, 2 x AAA batteries, Owner's manual
Memory Technology
DDR4 SDRAM
Graphics Controller Model
UHD Graphics 500 Series
HDMI Inputs
4
Ethernet
Yes
Screen Mode
4K
Total Solid State Drive Capacity
128 GB
USB
Yes
HDMI
Yes
DisplayPort
Yes
Product Type
Collaboration Display
Processor Type
Core i7
Wireless LAN
Yes
Operating System Platform
Windows, Android
Brightness
350 Nit
Number of Speakers
2
Contrast Ratio
1,300:1
Processor Speed
4.20 GHz
Number of HDMI Outputs
2
Multi-touch Screen
Yes
Bluetooth Standard
Bluetooth 4.0
Touchscreen
Yes
Horizontal Viewing Angle
178°
Webcam
Yes
Touchscreen Technology
Infrared (IrDA)
Bluetooth
Yes
Standard Memory
4 GB
Vertical Viewing Angle
178°
Wireless LAN Standard
IEEE 802.11ac
Aspect Ratio
16:9
Ethernet Technology
Fast Ethernet
Operating System Architecture
64-bit
Color
Silver, Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.